Apply to be a TradeMaster!
2-1/2" x 1-1/2" Black 90° Reducing Elbow
Hover image to zoom

2-1/2" x 1-1/2" Black 90° Reducing Elbow

Brand:
Bluefin
SKU:
BLE250-150
Rating:
(1)
Q&A:
(0)
2-1/2" x 1-1/2" Black 90° Reducing Elbow
Hover image to zoom
$19.87 each
BOX UP & SAVE 25%
$223.50 box of 15
$14.90 each
In Stock
In Stock
Get 4 Thu, Jul 18
More Available
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2-1/2" x 1-1/2"
Material icon
Malleable Iron
Connection Type icon
Threaded Connection
Thread Type icon
Female Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 90° Reducing Elbow

Specs

Size:

2-1/2" x 1-1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
2-1/2" x 1-1/2" Black 90° Reducing Elbow
2-1/2" x 1-1/2" Black 90° Reducing Elbow
SKU: BLE250-150
(1)
2-1/2" x 1-1/2"
Threaded
Female
Malleable Iron
2-1/2" x 1-1/2" Black 90° Elbow
SKU: FB90-2-1/2X1-1/2
2-1/2" x 1-1/2"
Threaded
Female
Iron

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy