Pros, Join Our TradeMaster Program!
Description
Black Floor Flange
Read more
Specs
Size:
1-1/2"
Diameter (Inches):
4-1/2"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    193 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.