Apply to be a TradeMaster!
2" Black Floor Flange
Hover image to zoom

2" Black Floor Flange

Brand:
Bluefin
SKU:
BLFF200
Rating:
(243)
Q&A:
(14)
2" Black Floor Flange
Hover image to zoom
$11.22 each
BOX UP & SAVE 11%
$79.76 box of 8
$9.97 each
In Stock
In Stock
Get 526 Mon, Sep 16
More Available
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Material icon
Malleable Iron
Connection Type icon
Threaded Connection
Thread Type icon
Female Thread Type
Diameter (Inches) icon
5-3/16" Diameter

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Floor Flange

Features:
  • Malleable Iron Construction-makes the flange easy to work with while providing excellent durability.

Specs

Size:

2"

Connection Type:

Threaded

Diameter (Inches):

5-3/16"

Thread Type:

Female

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy