1/8" x 6" Black Nipple
Hover image to zoom

1/8" x 6" Black Nipple

Brand:
Bluefin
SKU:
BLN018-600
Rating:
(159)
Q&A:
(13)
1/8" x 6" Black Nipple
Hover image to zoom
$3.38 each
BOX UP & SAVE 25%
$63.50 box of 25
$2.54 each
In Stock
In Stock
Get 157 Wed, Jun 14
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/8"
Length (Inches) icon
6" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type

Description

1/8" Black Nipple

Specs

Size:

1/8"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Application:

Schedule 40

Length (Inches):

6"

Thread Type:

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy