Apply to be a TradeMaster!
3/8" x 7" Black Nipple
Hover image to zoom
3/8" x 7" Black Nipple
Hover image to zoom
BLN038-700 has been discontinued
Discontinued July 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" x 7" Black Nipple
Brand:
Everflow
SKU:
NPBL3870
(24)
In Stock
In Stock
Get 48 Wed, Jul 17
Fast Track Logo
Order by 6PM, receive 48 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
3/8"
Length (Inches) icon
7" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3/8" Black Nipple

Specs

Product Type:

Black Nipple

Size:

3/8"

Application:

Schedule 40

Length (Inches):

7"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need