Apply to be a TradeMaster!
1/2" x 24" Black Nipple
Hover image to zoom

1/2" x 24" Black Nipple

Brand:
Bluefin
SKU:
BLN050-2400
Rating:
(82)
Q&A:
(1)
1/2" x 24" Black Nipple
Hover image to zoom
$6.18 each
BOX UP & SAVE 22%
$24.10 box of 5
$4.82 each
In Stock
In Stock
Get 1,232 Wed, Mar 29
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Length (Inches) icon
24" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type

Description

1/2" Black Pipe

Specs

Size:

1/2"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

24"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy