1/2" x 60" Black Nipple
Hover image to zoom

1/2" x 60" Black Nipple

Brand:
Bluefin
SKU:
BLN050-6000
Rating:
(0)
Q&A:
(0)
1/2" x 60" Black Nipple
Hover image to zoom
$17.99 each
BOX UP & SAVE 25%
$67.45 box of 5
$13.49 each
In Stock
In Stock
Get 197 Fri, Dec 1
More Available
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Length (Inches) icon
60" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" Black Pipe

Specs

Size:

1/2"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

60"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy