3/4" x 18" Black Nipple
BLN075-1800 3/4" x 18" Black Nipple



Free Shipping On orders over $99
Need replacement parts for this unit?
Size: |
3/4" |
Length (Inches): |
18" |
Product Type: |
Black Nipple |
Application: |
Schedule 40 |
Pressure Rating: |
150 psi |
Thread Type: |
Male |
Connection Type: |
Threaded |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.