2" x 18" Black Nipple
Hover image to zoom
2" x 18" Black Nipple
Hover image to zoom
$22.19 each
BOX UP & SAVE 25%
$83.20 box of 5
$16.64 each
Backorder
Backorder
Get it Tue, Feb 27 - Tue, May 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Length (Inches) icon
18" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2" Black Nipple

Specs

Size:

2"

Product Type:

Black Nipple

Length (Inches):

18"

Application:

Schedule 40

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy