Pros, Join Our TradeMaster Program!
Description
2-1/2" Black Nipple
Hide Description
Specs
Size:

2-1/2"

Length (Inches):

9"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.