Apply to be a TradeMaster!
1/8" Black Tee
Magnifying glass
Hover image to zoom
1/8" Black Tee
Magnifying glass
Hover image to zoom
$2.54 each
BOX UP & SAVE 25%
$143.25 box of 75
$1.91 each
In Stock
In Stock
Get 2 Thu, Jan 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Tee

Specs

Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/8" Black Tee
1/8" Black Tee
SKU: BLT018
(35)
1/8"
Threaded
Female
Malleable Iron
1/8" Black Tee
SKU: FBTE1/8
1/8"
Threaded
Female
Iron

You May Also Need

1/4" Black 45° Elbow
SKU: BL45E025
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy