Pros, Join Our TradeMaster Program!
Description
Dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability.

Dishwasher Connection:
  • 3/8" Female Compression Thread x Shut-off Valve Connection:
  • 3/8" Female Compression Thread
  • 7/16" Female Compression Thread or 1/2" I.P. Female Straight Thread

Product Overview:
  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
Read more
Specs
Length (Inches):
72"
Application:
Dishwasher
Connection Type:
Compression
Material:
Stainless Steel Braided
Size:
3/8" x 1/2"
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.