1/2" Steel EMT Compression Coupling

Brand:
Bluefin
SKU:
ELMCCC050
Rating:
(0)
Q&A:
(0)
1/2" Steel EMT Compression Coupling
Hover image to zoom

1/2" Steel EMT Compression Coupling

Brand:
Bluefin
SKU:
ELMCCC050
Rating:
(0)
Q&A:
(0)
ELMCCC050 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
Material icon
Steel
Size icon
1/2"
Description
Steel Compression Coupling used to join two lengths EMT Conduit, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Plated Steel Body
Specs
Size:

1/2"

Material:

Steel

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm