Apply to be a TradeMaster!
2 Gallon Expansion Tank
Hover image to zoom
2 Gallon Expansion Tank
Hover image to zoom
$42.22 each
In Stock
In Stock
Get 213 Wed, Jul 17
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (Gallons) icon
3.2 Gallons
Material icon
Steel
Color icon
White
Connection Type icon
3/4" NPT Connection

Description

2 Gallon Expansion Tank

The HydroClaw Expansion Tank Bracket provides a safe and reliable method of mounting your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal. Bracket Diameter: 8"

Application
  • 2 Gallon Capacity: Ideal for closed, potable water systems
  • Factory Pre-Charged: Comes charged at 25 psi to control pressure build up and prevent backflow
  • Increases Longevity: Extends the life of water systems by protecting pumps and pipes from bursting
Product Features
  • Capacity: 3.2 Gallon
  • Shell: Steel
  • Diaphragm: Heavy Duty Butyl
  • Liner: Antimicrobial Polypropylene
  • Finish: White
  • Max Operating Temp: 200 F (93 C)
  • Max Working Pressure: 150 PSIG (10.3 Bar)
  • Precharge Pressure: 50 PSI
  • System Connection: 3/4" NPT
  • Connector Material: SS 304
  • Warranty: 1 Year
  • Dimensions: 9" X 15"

Specs

Capacity (Gallons):

3.2

Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Polypropylene

Color:

White

Max Operating Temp:

200°F

Max. Working Pressure:

150 PSIG

Precharged PSI:

50 psi

Connection Type:

3/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
CURRENT ITEM
Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy