1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 1/2" MIP (18" Length)
Hover image to zoom

1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 1/2" MIP (18" Length)

Brand:
Bluefin
SKU:
GC50-50M-18
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP X 1/2" MIP (18" Length)
Hover image to zoom
$10.42 each
In Stock
In Stock
Get 142 Tue, Jun 13
More Available
Fast Track Logo
Order by 5PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Stainless Steel
ID icon
1/2"
OD icon
5/8"
Length (Inches) icon
18" Length
Connection Type icon
MNPT x MNPT Connection
Size icon
1/2"

Specs

Length (Inches):

18"

NG Capacity (BTU):

164200

Type:

Corrugated

LP Capacity (BTU):

262720

Size:

1/2"

Connection Type:

MNPT x MNPT

OD:

5/8"

ID:

1/2"

Material:

Stainless Steel

Coating:

Uncoated

Application:

Heating

Furnace

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy