1" x 8" Galv Nipple

Brand:
Bluefin
SKU:
GVN100-800
Rating:
(31)
Q&A:
(2)
1" x 8" Galv Nipple
Hover image to zoom

1" x 8" Galv Nipple

Brand:
Bluefin
SKU:
GVN100-800
Rating:
(31)
Q&A:
(2)
$5.09 each
BOX UP & SAVE 24%
$19.25 box of 5
$3.85 each
In Stock
In Stock
Get 66 Fri, Feb 10
More Available
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1"
Thread Type icon
Male Thread Type
Connection Type icon
Threaded Connection
Material icon
Galvanized
Length (Inches) icon
8" Length
Description
1" Galvanized Nipple
Specs
Length (Inches):

8"

Size:

1"

Product Type:

Galvanized Nipple

Material:

Galvanized

Application:

Schedule 40

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy