1-1/2" x 3-1/2" Galv Nipple

Brand:
Bluefin
SKU:
GVN150-350
Rating:
(31)
Q&A:
(2)
1-1/2" x 3-1/2" Galv Nipple
Hover image to zoom

1-1/2" x 3-1/2" Galv Nipple

Brand:
Bluefin
SKU:
GVN150-350
Rating:
(31)
Q&A:
(2)
$4.93 each
BOX UP & SAVE 25%
$18.50 box of 5
$3.70 each
In Stock
In Stock
Get 66 Wed, Feb 1
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1-1/2"
Thread Type icon
Male Thread Type
Connection Type icon
Threaded Connection
Material icon
Galvanized
Length (Inches) icon
3-1/2" Length
Description
1-1/2" Galvanized Nipple
Specs
Size:

1-1/2"

Product Type:

Galvanized Nipple

Material:

Galvanized

Length (Inches):

3-1/2"

Application:

Schedule 40

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy