We only ship within the United States
Your Zip:
Enter a US zip code
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
PEX
Fittings
Valves
Thermostats
Electrical
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Hangers & Clamps
Strut Clamps & Accessories
Strut Clamps
Electro-Galvanized Strut Clamps
5" Electro-Galvanized Multi-Strut Pipe Clamp
Brand:
Bluefin
SKU:
GVSC500T
Rating:
(7)
Q&A:
(1)
Hover image to zoom
GVSC500T is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
5"
Carbon Steel
Electro-Galvanized
5.563" OD
Specs
–
Size:
5"
Material:
Carbon Steel
Outside Diameter:
5.563"
Finish:
Electro-Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video