Description
Flare end line set with flare nuts. Both lines are insulated. Used for mini split air conditioning and heat pump systems.

Specifications:
  • 45° Flared Connection
  • Liquid Line: 1/4"
  • Suction Line: 3/8"
  • Insulation: 3/8"
  • Length: 50 ft.

Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.
Read more
Specs
Length (Feet):
50 ft.
Application:
Cooling
Insulation:
3/8"
Liquid Line:
1/4"
Suction Line:
3/8"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–5:45pm ET
Friday
9am–4:45pm ET
Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.

10 Product Reviews

Product Q&A