3/4" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
PFMV075 3/4" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)



Free Shipping On orders over $99
Need replacement parts for this unit?
Size: |
3/4" |
Connection Type: |
Push-Fit x Push-Fit |
Connection Method: |
Push-Fit |
Type: |
Mixing Valve |
Lead Free: |
Yes |
Application: |
Point of Use Point of Source |
Temperature Range (F): |
80°F - 120°F |
Max Pressure (PSI): |
150 |
Standards Met: |
ASSE 1017 ASSE 1070 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.