Pros, Join Our TradeMaster Program!
Description
PUH15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
Hide Description
Manuals (1)
Specs
Application:

Zoning

Material:

Cast Iron

Voltage:

115v

Max Pressure (PSI):

145

Type:

3-Speed Pump

Features:

Integral Check Valve

Horse Power:

1/25

Flow Range (GPM):

0-17

Max Flow (GPM):

17

Max Head (Ft):

19.5

Head Range (ft.):

0-19.5

Hertz:

60

Phase:

1

RPM:

2450

Temperature Range (F):

36°F - 230°F

Connection Size:

1"

3/4"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Warranty:

18 Months

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.