Pros, Join Our TradeMaster Program!
Description
PUPUSC-330SU-R 1/3 HP Automatic Submersible Sump Pump, 10 ft Power Cord

Features:
  • Durable cast iron construction.
  • Heavy duty cast iron volute and impeller.
  • Built-in automatic thermal overload protector motor.
  • Snap action float switch for automatic operation.
  • Application up to 1/2" diameter solids.
  • 1-1/2" NPT discharge.
  • 10ft power cord.

Hide Description
Manuals (2)
Specs
Application:

Plumbing

Type:

Automatic

Horse Power:

1/3

Voltage:

115v

Includes:

Check Valve

Amperage:

6.2

Flow at 5 FT Head:

35.1 GPM

Shutoff Head (ft.):

30.4'

Max Flow (GPM):

60

Cord Length:

10'

Discharge:

1-1/2" FNPT

Warranty:

3 Years

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.