Pros, Join Our TradeMaster Program!
Description
Features:
  • ISO-9002
Read more
Specs
Size:
1"
Connection Method:
Solvent
Connection Type:
Solvent x Solvent
Handle Style:
T-Handle
Color:
Gray
Material:
PVC
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.