Pros, Join Our TradeMaster Program!
Description
These Bluefin copper crimp rings are for use with the Watts crimping tool. They are designed for use with the Bluefin barbed fittings, formerly known as SSC fittings.
Read more
Specs
Air Flow Capacity (CFM):
116
Fitting System Compatibility:
Crimp
Application:
1" PEX
Material:
Copper
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1807
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Type:
Crimp Ring
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    36 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.