Pros, Join Our TradeMaster Program!
Description
Bluefin crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.
Read more
Specs
Type:
Crimp Ring
Application:
1-1/2" PEX
Fitting System Compatibility:
Crimp
Material:
Copper
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1807
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Type:
Crimp Ring
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.