COVID-19 Landing Page
Description
5/8" OD Comp. x 3/8" OD Comp. Multi Turn Straight Stop (Lead Free)

Features:
  • Multi-Turn
  • 5/8" OD Comp x 3/8" OD
  • Read more
    Specs
    Size:
    5/8" x 3/8"
    Inlet Size:
    5/8"
    Outlet Size:
    3/8"
    Inlet Type:
    OD Compression
    Outlet Type:
    OD Compression
    Type:
    Multi Turn
    Material:
    Chrome Plated Brass
    Valve Type:
    Straight
    Lead Free:
    Yes
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    1 Video

      1 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.