Pros, Join Our TradeMaster Program!
Description
Bluefin has created oxygen barrier PEX tubing for radiant and hydronic heating systems. Oxygen barrier PEX tubing has the same properties as non-barrier PEX pipes, but it prevents oxygen and other elements from infiltrating and damaging delicate heating system components. For example, it keeps boilers from rusting. Bluefin PEX pipe is made of polyethelene which is cross-linked to enhance performance and maintain the properties of thermoplastics. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, or fitting systems. Bluefin offers a 25-year warranty on the product.
Read more
Specs
Size:
3/8"
Shape:
Coil
Length (Feet):
600'
Inside Diameter:
0.35"
Outside Diameter:
0.5"
Color:
Red
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
PEX Press (Viega)
Material:
PEX
Fitting System Compatibility:
Push Fit (Sharkbite)
PEX Compression
Grade:
PEX-b
Tubing Type:
Oxygen Barrier
Application:
Heating
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    180 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.