Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Centers Direct Connect End Outlet Waste, with Baffle Tee
Magnifying glass
Hover image to zoom

1-1/2" x 16" Centers Direct Connect End Outlet Waste, with Baffle Tee

Brand:
Bluefin
SKU:
TPV5C150-16
Rating:
(2)
Q&A:
(0)
1-1/2" x 16" Centers Direct Connect End Outlet Waste, with Baffle Tee
Magnifying glass
Hover image to zoom
$3.46 each
BOX UP & SAVE 6%
$32.60 box of 10
$3.26 each
In Stock
In Stock
Get 650 Tue, May 27
Fast Track Logo
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC

Specs

Material:

PVC

Size:

1-1/2"

Connection Type:

Direct Connect

Application:

Plumbing

Length (Inches):

16"

Product Type:

Baffle Tee

End Outlet

Finish:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy