Apply to be a TradeMaster!
18" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom

18" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)

Brand:
Bluefin
SKU:
WHPP18
Rating:
(2)
Q&A:
(0)
18" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom
$7.13 each
BOX UP & SAVE 12%
$63.10 box of 10
$6.31 each
In Stock
In Stock
Get 63 Mon, Jan 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
18"
Product Highlight: Material
Plastic

Description

*Not Approved for use with Gas Water Heaters*

18" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, complies with SBCCI Section 1213.7.

Product Features
  • 18" ID x 20" OD
  • Isolate from electric;
  • Catch dripped water from water heater;
  • Made from sturdy material.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Comes with 1" Pre-Drilled Hole.
  • Pan is 2-1/2" Deep.

    Specs

    Size:

    18"

    Material:

    Plastic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Size
    Material
    18"
    Plastic

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy