Capacity: 2 to 3 Bathrooms
Dimensions: H: 30" W: 17" D: 11"
Weight: 67
Max GPM @ 45¦F Rise: 6.4
Energy Factor: NG .85 LP .86
Minimum Input: 19,900
Maximum Input: 175,000
Vent Size: 3" (stainless steel)
Gas Connection: 3/4"
Water Connections: 3/4"
Warranty: 12-year on heat exchanger, 2-years on parts
Features:
- Endless hot water
- Delivers up to 6.4 gallons per minute
- Supplies hot water for 2 applications
- Direct vent room-sealed combustion
- Built-in power vent for horizontal or vertical venting
*This product qualifies for the 2009 Tankless Water Heater Tax Credit
The AQ3ES Horizontal Vent Kit is required when venting the Bosch AquaStar 2400ES horizontally through-the-wall. Consisting of the highest quality materials and all assembled as a kit for convenience, the AQ3ES allows the user to vent the 2400ES up from the water heater and straight out the wall.
The AQ3ES Vent Kit includes:
- Adjustable Adapter 3"
- Flex Pipe v Inlet Air 3" x 10'
- Exhaust/Intake Vent Hoods w/10" Sleeve 3" (2)
- 90 Degree Elbow 3"
- Wall Thimble 3"
- Gear Clamps 3" (2)
Additional Information: