


Free Shipping This item ships free
Need replacement parts for this unit?
Features:
- 98% efficient with minimal stand-by loss
- Ultra compact and light weight, saving valuable space
- Copper heat exchanger with copper-sheathed heating elements
- Units can be mounted horizontally or vertically (except model US12)
- Model US12 features thermostatic control
- No temperature / pressure relief valve is necessary (subject to local codes)
- 5 year limited warranty
Flow Rate Specifications:
- GPM Output @ Temperature Rise of 35°F: 1.9
- GPM Output @ Temperature Rise of 45°F: 1.4
- GPM Output @ Temperature Rise of 55°F: 1.2
- GPM Output @ Temperature Rise of 65°F: 1.0
- GPM Output @ Temperature Rise of 75°F: 0.9

8am–7:45pm ET
Friday
9am–7:45pm ET
or check out our Support Center
5 Product Reviews
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.