Application: | Plumbing Heating |
---|---|
Material: | Engineered Plastic |
Max Temp (F): | 320ºF |
Max Operating Temp: | 210ºF |
Fitting System Compatibility: | Expander (ProPEX) |
Tubing Compatibility: | PEX-a hePEX plus |
Standards Met: | ASTM F1960 ASTM F877 CAN/CSA B137.5 |
Size: | 1/2" |
PEX Size: | 1/2" |