Shop Milwaukee
3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
$1.23 each
BOX UP & SAVE 10%
$27.75 box of 25
$1.11 each
In Stock
In Stock
Get 173 Fri, Feb 14
Fast Track Logo
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX-a, hePEX plus
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, CAN/CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Specs

Application:

Heating

Plumbing

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

hePEX plus

Standards Met:

ASTM F1960

CAN/CSA B137.5

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Material
Max Temp (F)
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 3/4" Expansion PEX EP Coupling
3/4" Expansion PEX EP Coupling
SKU: 710CEP-C07
Heating
Plumbing
Engineered Plastic
320ºF
Expansion PEX
PEX-a
hePEX plus
Heating
Plumbing
Brass
200°F
Expansion PEX
PEX
Heating
Plumbing
Brass
200°F
Expansion PEX
PEX
Plumbing
Heating
Engineered Plastic
320ºF
Expansion PEX
PEX-a
hePEX plus

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy