Apply to be a TradeMaster!
3/4" Poly PEX Expansion Tee
Magnifying glass
Hover image to zoom
3/4" Poly PEX Expansion Tee
Magnifying glass
Hover image to zoom
$2.18 each
BOX UP & SAVE 4%
$52.25 box of 25
$2.09 each
In Stock
In Stock
Get 4,412 Mon, Feb 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 14, ASTM F1960, NSF 61, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

NSF 14

ASTM F1960

NSF 61

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

3/4"

Max Temp (F):

320ºF

PEX Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Material
Application
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 3/4" Poly PEX Expansion Tee
3/4" Poly PEX Expansion Tee
SKU: 710CEP-T07
(1)
Engineered Plastic
Heating
Plumbing
NSF 14
ASTM F1960
NSF 61
NSF 372
Expansion PEX
PEX
Brass
Plumbing
Heating
NSF 61
ASTM F877
NSF 372
ASTM F1960
NSF 14
Expansion PEX
PEX
Engineered Plastic
Heating
Plumbing
NSF 14
NSF 372
ASTM F1960
NSF 61
CSA B137.5
Expansion PEX
PEX
Brass
Heating
Plumbing
CSA B137.5
SE
NSF 372
ASTM F1960
NSF 14
NSF 61
ASTM F877
Expansion PEX
PEX

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy