3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr)

3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr)

SKU:
230-30246-00
Rating:
(0)
Q&A:
(0)
3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr)
230-30246-00 has been discontinued
Discontinued January 22, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr)
SKU:
415-30246-00
(0)
Backorder
Backorder
Get it Wed, Mar 27 - Wed, Apr 3
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Thread Type icon
Female Thread Type
Size icon
3/4"
Capacity (BTU) icon
205000 BTU Capacity
Pressure Set Point icon
150 psi
Temperature Range (F) icon
210°F
Used With icon
PDV80T199X, PDV100T199X, PDV100T199N, PDV80T199N

Description

3/4" NPT Temperature and Pressure Relief Valve
  • 4-1/2" stem
  • 205,000 btus/hr
  • 150 psi
  • 210 degrees
  • Specs

    Thread Type:

    Female

    Size:

    3/4"

    Capacity (BTU):

    205000

    Pressure Set Point:

    150 psi

    Temperature Range (F):

    210°F

    Used With:

    PDV80T199X

    PDV100T199X

    PDV100T199N

    PDV80T199N

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm