3/4" male Temp. & Pressure Valve w/ 8" stem,100,000 btu (150 psi)

3/4" male Temp. & Pressure Valve w/ 8" stem,100,000 btu (150 psi)

SKU:
230-32920-04
Rating:
(0)
Q&A:
(0)
3/4" male Temp. & Pressure Valve w/ 8" stem,100,000 btu (150 psi)
$47.89 each
Backorder
Backorder
Get it Mon, Mar 25 - Mon, Apr 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Thread Type icon
Female Thread Type
Pressure Set Point icon
150 psi
Temperature Range (F) icon
210°F

Description

Temperature and Pressure Relief Valve

Specs

Size:

3/4"

Thread Type:

Female

Capacity:

100000 BTU/hr

Pressure Set Point:

150 psi

Temperature Range (F):

210°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy