3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi)
230-40594-02 3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi)



Free Shipping On orders over $99
Need replacement parts for this unit?
Size: |
3/4" |
Thread Type: |
Female |
Capacity: |
105000 BTU/hr |
Pressure Set Point: |
150 psi |
Temperature Range (F): |
210°F |
This item is compatible with the following Bradford White, Laars model numbers.
Type the model number of your unit:
or check the list below of compatible model number for this part.
Click on any model number to view complete parts list
There are no compatible model numbers that match your entry.
Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.