Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info
In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Bradford White Rebate Center
Features & Benefits:
Voltage: | 208V 208/240V 240v |
---|---|
Capacity (Gallons): | 50 |
Energy Star Rated: | Yes |
Phase: | 1 |
Max Pressure: | 150 psi |
Material: | Steel |
Weight (lbs): | 195 lbs |
Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
Fuel Type: | Electric |
Wattage: | 7000 |