Pros, Join Our TradeMaster Program!
Description
The Bradford White AeroTherm Series water heaters combine the installation and servicing features valued by plumbing professionals with the energy and cost saving benefits important to today’s energy conscious consumer.

For plumbing professionals, the AeroTherm Series features top water connections and convenient height and weight for quick and easy replacements and installations. The product can also be laid on its side for greater transportation flexibility. And AeroTherm’s integrated smart control panel includes detailed diagnostic information for ease of serviceability and quick and accurate diagnostics. Just as important, the AeroTherm Series adds another great line of Bradford White products you can offer your customers.

ENERGY STAR certified, AeroTherm Series water heaters are eligible for most rebate programs throughout the country resulting in initial savings to the consumer. Efficiencies up to 3.1 EF (Energy Factor) result in significant energy and money savings throughout product lifetime. First hour delivery ratings up to 92-gallons per hour and ultra-quiet operation ensure consumers get exceptional performance to meet their demands for hot water. And with four user-selectable operation modes (Heat Pump, Hybrid, Electric, Vacation), the new AeoTherm Series gives consumers greater control over their water heater’s energy consumption. The AeroTherm Series also comes standard with a 10-year limited warranty.
Hide Description
Manuals (1)
Specs
Intended Household:

5+ Person

Fuel Type:

Electric

Capacity (Gallons):

80

1st Hour Delivery (Gallons):

92

Height (Inches):

71.125"

Diameter (Inches):

25"

Energy Factor:

3.1

Water Connection:

3/4"

Electric Connection:

3/4"

Weight (lbs):

235 lbs

Warranty:

6-Year Limited Tank/ 6-Year Limited on Component Parts

Energy Star Rated:

No

Wattage:

4500

Voltage:

208/240v

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.