Pros, Join Our TradeMaster Program!
Description
Note: This product comes standard as a 240V model.

Product Features
  • Fully Automatic Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Low Restrictive Brass Drain Valve -Durable tamper proof design.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Insulation System - Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections - NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Non-Simultaneous Operation - Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase
  • T&P Relief Valve - Installed
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Read more
Specs
Fuel Type:
Electric
Capacity (Gallons):
79
1st Hour Delivery (Gallons):
76
Diameter (Inches):
26"
Height (Inches):
61.5"
Water Connection:
3/4"
Electric Connection:
3/4"
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor:
0.92
Energy Star Rated:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.