Pros, Join Our TradeMaster Program!
Description
Features
  • 7 Day, 5-2 Day or Non-Programmable
  • Large 3 Sq. Inch Display w/ Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Filter Check Monitor
  • Adjustable Temperature Differential
  • Adaptive Recovery Mode (ARM )
  • Meets Energy Aware Guidelines
  • ESD Guard Electronic Circuitry
  • Compressor Short Cycle Protection
  • Temporary Program Override
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • Fahrenheit - Celsius Switch
  • English / Spanish Packaging and Instruction Card w/ FREE Contractor Branding
Read more
Manuals (3)
Specs
Product Type:
Thermostat
Application:
Single-Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
Programmability:
5-2 Day
7 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Vertical
Options:
Large Display
Power Method:
Hardwired
Battery
Terminations:
Rc Rh O B Y1 W1 G C
Height:
3.7"
Width:
5.16"
Depth:
1.38"
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    12 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.