Pros, Join Our TradeMaster Program!
Description
Note: Manuals Tab below

Features
  • 7 Day, 5-2 Day or Non-Programmable
  • Large 12 sq. in. Easy-Read Touchscreen
  • Auto or Manual Changeover
  • Bright Blue Backlight Display
  • Humidification Control
  • Dehumidification Control with Overcooling
  • Adjustable Over Cooling Limits
  • SpeedBar Multi-Function Button
  • Residential or Commercial Modes
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet Programming
  • Programmable and Circulating Fan Modes
  • Auxiliary Heat Fossil Fuel Option
  • Hardwire or Battery Power
  • Multi-Level Keypad Lockout
  • Auxiliary “A” Terminal for Economizer, Fresh Air or Output Control
  • Trilingual Packaging and Instruction Card with FREE Contractor Branding
Read more
Specs
Product Type:
Thermostat
Application:
Multi-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Touchscreen
Mount:
Horizontal
Options:
Auto Changeover
Password Lockout
Large Display
Fan Control
Works with Sensor
Power Method:
Hardwired
Battery
Terminations:
A/D H G Rc Rh W2/AUX2 W3/O/B Y1 Y2 W1/E/AUX1 C L S1 S2
Wireless:
No
Humidity Control:
Yes
Voltage:
24v
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.