Product Overview:
The Braeburn BlueLink 7205 Series Smart Wi-Fi Thermostat is a 7 Day, 5-2 Day or Non-Programmable Thermostat for conventional or heat pump systems with up to 3 stages of heat and 2 stages of cool with a 3 square inch display and auto changeover. Wi-Fi works without common (C) wire on all Heat Pump, Heat Only or Cool Only Systems.
Features:
Product Type: | Thermostat |
---|---|
Application: | Heat Pump Multi-Stage (Heat/Cool) |
Stages: | 3 Heat/2 Cool |
Programmability: | 7 Day Non-Programmable Programmable 5-2 Day |
Mount: | Horizontal |
Power Method: | Battery Hardwired |
Terminations: | Rc, Rh, W1/E/W3, W2, Y1, Y2, G, O/B, C, K |
Humidity Control: | No |
Wireless: | Yes |
Voltage: | 24V |
Control Temp Range (F): | 45°F to 90°F |
User Interface: | Push Button |