Description
Manufactured to the highest quality standards, BrassCraft's G2 1/4 turn stops offer reliable performance, superior quality and exceptional value.

Performance
A patented, one-piece mechanism provides years of smooth, 1/4-turn operation without freeze-ups. The new generation of 1/4 turn stops was field and laboratory tested under conditions far tougher than those encountered in normal use. These stops provide, fast, convenient and reliable 1/4-turn operation with positive shut-off and full water flow.

Quality
Made in the USA from machined brass rod to the highest quality standards, these advanced 1/4-turn stops are designed for strength, durability, styling and lasting appearance. Every stop is 100% leak tested to ensure reliable, leak-free operation.

Value
BrassCraft 1/4-turn stops offer an outstanding value by combining 1/4-turn technology, durable construction and proven performance at an affordable price. Backed by service that only the industry leader can provide, these BrassCraft stops are the new twist in quarter-turn.

The Name You Trust
BrassCraft is the brand plumbers have trusted to provide world-class performance and service for over 60 years. When it comes to innovation, quality and reliability, professionals look to BrassCraft.

All 1/4-Turn Stops are:
  • Listed by UL to NSF 61
  • IAPMO and CSA Approved
Read more
Manuals (1)
Specs
Size:
5/8" x 3/8"
Inlet Size:
5/8"
Outlet Size:
3/8"
Outlet Type:
OD Compression
Inlet Type:
OD Compression
Type:
1/4 Turn
Material:
Chrome Plated Brass
Valve Type:
Angle
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    29 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.