Pros, Join Our TradeMaster Program!
Description
Features:
  • Cap Thread Gaskets
  • For Crane and Harcraft Faucets
  • 45/64" ID x 7/8" OD x 1/16" H
  • Finish: Red
  • Material: Pressed Fiber
Read more
Specs
OD:
7/8"
ID:
45/64"
Finish:
Red
Used With:
Crane
Harcraft
Material:
Pressed Fiber
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.