Pros, Join Our TradeMaster Program!
Description
Features:
  • Cap Thread Gaskets
  • For American Brass, Briggs, Burlington Brass, Central Brass, Crane, Grand Haven, Kohler, Rheem, Sayco, Savoy, Streamway, and Union Brass Faucets.
  • 3/4" ID x 27/32" OD x 1/16" H
  • Finish: White
  • Material: Plastic
Read more
Specs
ID:
3/4"
OD:
27/32"
Finish:
White
Used With:
Rheem
Burlington Brass
Grand Haven
Briggs
Savoy
American Brass
Union Brass
Streamway
Kohler
Central Brass
Sayco
Crane
Material:
Plastic
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.