Pros, Join Our TradeMaster Program!
Description
  • Small Oval Head
  • Phillips
  • 10-24 Thread
  • 1/2" Length
  • Finish: Chrome
  • Material: Brass
Hide Description
Specs
Used With:

Universal

Type:

Screw

Product Type:

Phillips Head

Length (Inches):

1/2"

Material:

Brass

Finish:

Chrome Plated

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.