7/16" x 24 Thread Bibb Seat for American Standard (10 per bag)
SCB0828X 7/16" x 24 Thread Bibb Seat for American Standard (10 per bag)



Free Shipping On orders over $99
Need replacement parts for this unit?
- Bibb Seats For American Standard Faucets
- 7/16" x 24 Thread
- Finish: Brass
- Material: No-Lead Brass
Width (Inches): |
7/16" |
Length (Inches): |
13/32" |
Used With: |
American Standard |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.