Pros, Join Our TradeMaster Program!
Description
Features:
  • Dual Thread Faucet Aerator
  • Slotless
  • 15/16"-27 Male Thread and 55/64"-27 Female Thread
  • Flow Rate: 2.2 GPM Low Flow
  • Finish: Chrome
  • Material: No Lead Brass
  • Includes Washer
Hide Description
Specs
Size:

15/16" x 55/64"

Connection Type:

Threaded

Thread Type:

Male

Female

Flow Rate (GPM):

2.2

Finish:

Chrome Plated

Material:

Brass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.