Pros, Join Our TradeMaster Program!
Description
Features:
  • Dual thread swivel spray faucet aerator
  • 360° Swivel Spray with pull down to switch from stream to spray feature
  • 15/16"-27 Male Thread and 55/64"-27 Female Thread
  • Flow Rate: 2.2 GPM/8.3 LPM
  • Finish: Black and Chrome
  • Material: Plastic
  • Includes Washer
Hide Description
Specs
Size:

55/64"

15/16"

Thread Type:

Female

Connection Type:

Threaded

Thread Type:

Male

Flow Rate (GPM):

2.2

Finish:

Black

Chrome Plated

Material:

Plastic

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.